Zoro Homepage

Ecoclean Solutions 258348 32 oz Fruit Fly Goodbye Fruit & Drain Fly Repellent

  • Mfr # 258348

  • Zoro # G203712257


product price: $40.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
258348
Zoro #
G203712257
UPC #
859501007328
Country of Origin
United States

Description

Features
  • Fruit fly goodbye fruit & drain fly repellent
  • Repels drain flies & fruit flies
  • Clings to pipe & drain walls to suppress infestations
  • Uses citronella as natural fly repellent found in lemongrass
  • Safe on drains & pipes
Specifications
  • Capacity: 32 oz
  • Country of Origin: United States of America
  • Weight: 21 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.