Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Camaflexi Carmel Bed, Antique Grey Queen Size

  • Mfr # CM304

  • Zoro # G016315720


product price: $1,225.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CM304
Zoro #
G016315720
UPC #
-
Country of Origin
China

Description

Combining contemporary sensibility with rustic materials the Carmel Collection will anchor your room. Whether you're furnishing your bedroom or guest room, this rustic panel bed defines the space. Built from solid hewn pine planks and featuring the wood's exposed pits and natural knots, the bed highlights the organic nature of the wood from which it is constructed. The natural wood grains and heavy saw marks are further enhanced with the bed's antique grey, multi-step, protective glaze finish. The bed's extra wide, solid wood, bed rails are bolted to the headboard and foot board providing additional support. Adjustable center posts are attached to the bed's four slatted cross supports, creating a sturdy support system for the box spring and mattress. Captivating the urban rustic style is what makes the Carmel Collection the sophisticated choice for your home. Features Constructed of Solid Wood for extra strength and longevity - No Particle Board or No MDF Bed includes headboard, footboard, 2 bed rails and support foundation for box spring and mattress Features four slatted supports to accommodate a Queen Size Box Spring and Mattress Extra wide bolts on bed rails for added support All wood is eco-friendly and sourced from renewable pine plantations Box spring required Assembly Required Specifications Collection: Camaflexi Finish: Antique Grey Wood Type: Pine Size: Queen Size Footboard Dimension: 30 H x 66.5 W x 2.5 T in. Headboard Dimension: 58 H x 66.5 W x 2.5 T in. Overall Dimension: 58 H x 66.5 W x 85.25 L in. Weight: 157 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.