This item is Discontinued.

Ecoflex Furniture EcoFlex Furniture T1403F Concord High Loft Bed; White - Full Size T1403F

This item is Discontinued.

Ecoflex Furniture

EcoFlex Furniture T1403F Concord High Loft Bed; White - Full Size (Discontinued)

Mfr # T1403F
Zoro # G503679977
UPC # 817394022132
Country of Origin China
Category Bed Frames
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1403F
Zoro #
G503679977
UPC #
817394022132
Country of Origin
China

Description

Concord High Loft Bed

High loft beds are great for limited spaces. The raised bed provides a private sleeping and hangout place, while the open bottom can be used for play, study or extra storage. In addition, this beds sleek design projects an open look to the room. With a 100% solid wood construction and 14 piece slat foundation this loft bed is built to last! Front and rear safety guard rails are included.

The attached ladder can be placed on either the left or right side of the bed. With safety in mind, the bed passes all government safety standards and is compliant and certified by ASTM. A multi-step, easy to clean, urethane finish is used to protect the beds wood. This high loft bed is sure to enhance the rooms decor.

Specifications
  • Finish: White
  • Collection: Concord
  • Material: 100% Solid Wood Construction
  • Size: Full Size
  • Weight Capacity: 450 lbs
  • Weight: 147.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.