Delta 2 1024W Portable Power Station
- Mfr # ZMR330-US-NCBox
- Zoro # G421889007
product price:Â
$
839.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZMR330-US-NCBox
- Zoro #
- G421889007
- UPC #
- 842783131942
- Country of Origin
- China
Description
Portable power station ideal for any home that puts power security and comfort first. Ensure you are prepared with the power station made for almost any situation your family could find themselves in. All while staying green. 1-3kWh expandable capacity to grow your storage to your needs. Add on the Delta 2 extra battery to reach 2048Wh or add on the Delta maximum extra battery to hit 3040 Wh. Great for home backup or everyday appliances. 1800-watt AC output means you can power more than 90% of your home appliances. Or try plugging in up to 15 devices at once. The Delta 2 can prevent overloading from devices up to 2200-watt thanks to X-boost technology. X-stream technology means that Delta 2-charges 7-times faster than the competition. 0% to 80% charge in just 50 minutes with AC input. Control from anywhere with the Ecoflow app and Wifi link with blue tooth when off-grid. Check charging data customize settings and adjust the charging speed with ease.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.