Zoro Homepage

Monocrystalline Solar Panel, 160 W, 18.2V DC, 8.8 A, MC4

  • Mfr # EFSOLAR160W

  • Zoro # G305831825


product price: $1,158.99
/ea
Free Shipping & Returns

Key Features

Cell Type
Monocrystalline
Voltage @ Maximum Power Point
18.2V DC
Current @ Maximum Power Point
8.8 A
Overall Width
26.9 in
Overall Height
62.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFSOLAR160W
Zoro #
G305831825
UPC #
842783104038
Country of Origin
China

Dimensions

Overall Width
26.9 in
Overall Height
62.6 in
Overall Depth
1 in

Details

Item
Solar Panel
Maximum Power Point
160 W
Cell Type
Monocrystalline
Voltage @ Maximum Power Point
18.2V DC
Current @ Maximum Power Point
8.8 A
Connector
MC4

Description

The ecoflow 160w solar panel is portable, foldable, and compact, weighing just 15.4lbs / 7kg. From camping to outdoor activities, unfold the solar panel and start capturing solar power in seconds.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.