Zoro Homepage

Portable Generator, 1,400 W Rated, 2,100 W Surge

  • Mfr # DELTAminiUS161

  • Zoro # G305263145


product price: $1,469.99
/ea
Free Shipping & Returns

Key Features

Engine Brand
Ecoflow
Generator Rated Watts
1,400 W
Surge Watts
2,100 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DELTAminiUS161
Zoro #
G305263145
UPC #
842783108760
Country of Origin
China

Details

Engine Brand
Ecoflow
Item
Portable Generator
Generator Rated Watts
1,400 W
Surge Watts
2,100 W

Description

Our lightest DELTA It’s power you can pick up, take along, + stow away for wherever a wall outlet isn’t handy.
Power bigger electronics DELTA mini’s output of 1400W handles 90% of electronics. X-Boost that number to 1800W + suddenly your toaster oven, table saw, + hairdryer become battery-powered.
A dozen at once Power up to 12 devices + a generous array of wall-style outlets, USB outlets, + DC outlets.
Fully charged in 1.6 hours + X-Stream on, DELTA mini charges 3 to 4 times faster than other portable power stations. Faster charging means less downtime + more do-time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.