Zoro Homepage

Portable Generator, 2,400 W Rated, 5,000 W Surge

  • Mfr # DELTAMax2000USEB162

  • Zoro # G605263135


product price: $3,799.99
/ea
Free Shipping & Returns

Key Features

Engine Brand
Ecoflow
Generator Rated Watts
2,400 W
Surge Watts
5,000 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DELTAMax2000USEB162
Zoro #
G605263135
UPC #
842783108869
Country of Origin
China

Details

Engine Brand
Ecoflow
Item
Portable Generator
Generator Rated Watts
2,400 W
Surge Watts
5,000 W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.