Portable Generator, 3,600 W Rated, 7,200 W Surge

  • Mfr # DELTAPro-1600W-US

  • Zoro # G503531541


product price:  $3,699.99
/ea
Free Shipping & Returns

Key Features

Engine Brand
Ecoflow
Generator Rated Watts
3,600 W
Surge Watts
7,200 W
Length
14 in
Material
Lithium-ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DELTAPro-1600W-US
Zoro #
G503531541
UPC #
842783106681
Country of Origin
China

Dimensions

Length
14 in

Details

Engine Brand
Ecoflow
Item
Portable Generator
Generator Rated Watts
3,600 W
Surge Watts
7,200 W
Material
Lithium-ion
Includes
DELTA Pro*1 AC Charging Cable*1 Car Charging Cable*1 Solar Charging Cable*1 DC5521 to DC5525 cable*1 Handle Cover*1 DELTA Pro to Smart Generator Adapter*1 User Manual*1
Capacity
3600 watts hour
Color
Black

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.