Zoro Homepage

Portable Generator, 3,600 W Rated, 7,200 W Surge

  • Mfr # DELTAPro-400W-US

  • Zoro # G705263134


product price: $4,829.99
/ea
Free Shipping & Returns

Key Features

Engine Brand
Ecoflow
Generator Rated Watts
3,600 W
Surge Watts
7,200 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DELTAPro-400W-US
Zoro #
G705263134
UPC #
842783111944
Country of Origin
China

Details

Engine Brand
Ecoflow
Item
Portable Generator
Generator Rated Watts
3,600 W
Surge Watts
7,200 W

Description

DELTA Pro Portable Home Battery + 1 x 400W Solar Panel,Portable Power Station for Outdoors Camping RV High-Power Appliances Emergency

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.