Zoro Homepage

River 2 Max Battery Portable Power Station 512 W

  • Mfr # ZMR610-B-US

  • Zoro # G916138955


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Height
14 in
For Use With
Portable Generators
Width
9.95 in
Length
13.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMR610-B-US
Zoro #
G916138955
UPC #
842783116987
Country of Origin
China

Dimensions

Height
14 in
Width
9.95 in
Length
13.25 in

Details

For Use With
Portable Generators
Item
Generators/Accssories

Description

Amps: 3, Brand Name: EcoFlow, CARB Compliant: Yes, CO Shutdown: No, Engine Displacement: , Engine Type: , Fuel Gauge: , Fuel Tank Capacity: , Low Oil Shutdown: No, Number of Outlets: 10, Product Type: Power Station, Sub Brand: River 2 Max, Volts: , Wheel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.