Shop ECOGECKO
Create Account
75616-White Color Wheel Air Cleaner; Humidifier & Revitalizer with 12 LED 7 Color Lights
- Mfr # 75616-White
- Zoro # G004153419
product price:Â
$
60.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75616-White
- Zoro #
- G004153419
- UPC #
- 11747266376
- Country of Origin
- China
Description
One of the nicest features of this piece is its bra fastener, which holds the high waist of this garment exactly where it belongs. The underbust construction of this piece ensures that you can wear it with your own bra and gives shaping and support to the bust, creating an overall more attractive silhouette. With a full back bottom that won't show through you'll find that the High Waist Full Back Bottom Shaper by Fullness is an easy-wearing everyday body shaper you'll turn to again and again.
Features- Smoke, dust, odors, pet dander and other allergens are washed out of the air you breathe
- Uses regular tap water to literally wash the air leaving it fresh and clean
- Fill water to max line, add lavender oil, turn on power switch and light color switch
- Light color switch has 2 modes; choose 1 color or rotate through all 7 colors
- No costly filter to change, simply pour out the water and refill
- The whirlpool of swirling water will turn any indoor space into a zen-like atmosphere
- Shimmering adjustable color light emitted into the water creates the perfect soothing night light
- Safety auto shut off when you lift the lid
- Covers approximately 600 square feet
- 12 different oil scents
- Lavender oil will make your space smell great
- Size: 8.75" x 8"
- Weight: 3.13 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.