EcoJet by Joape LVP-050101 Tornado 777 Wall Mount Fan Grey

  • Mfr # LVP-050101

  • Zoro # G704019152


product price:  $1,884.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LVP-050101
Zoro #
G704019152
UPC #
7897003801832
Country of Origin
China

Description

Fortaleza is one of the most powerful misting fans on the market, cooling up to a 3,000 square foot area. This industrial strength wall mount fans provides a superfine mist at an impressive 10,595 cubic feet minute (cam) and operates quietly at 74 decibels. Fortaleza is generally used in large scale cooling applications such as industrial plants, warehouses, loading docks, barns, livestock pens, poultry houses, community and church camp areas. The wall mount fan connects directly to a fixed water line or hose and hangs on a large L-shaped bracket that comes with the fan along with mounting hardware. It’s recommended the fan be mounted high on the wall so the mist can drift down and slowly spread out into the desired cooling area. Fortaleza will reduce area temperature 20+ degrees in the cooling area. The mist cloud effectively cleanses the air of dust and fine particles, odors and pollen. It also reduces static electricity and creates a bug free fly zone. Fortaleza provides the same superfine mist as the other Joape fans, and will not drench people and equipment. Joape’s patented disk technology breaks water molecules down to 4-10 microns, much smaller than the industry average. Available in grey.

Features
  • Creates cooling cloud of superfine atomized mist to 3,000 sq ft area, cleanses air of dust & particles
  • Green technology, energy efficient & low water consumption
  • Low maintenance, no nozzles to clog, no filters, no high pressure pumps
  • 110 Volt, 460-watt, ultra-quiet 74 decibel, air flow 10,595 cfm
  • Adjustable mist volume knob from low to high
Specifications
  • Color: Grey
  • Dimension: 34" H x 16 " W x 29 " L
  • Weight: ( lbs ) 52

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.