LVP-030203 Cyclone 737 Reservoir Misting Fan Black

  • Mfr # LVP-030203
  • Zoro # G304006613
product price: 
$
3,265.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LVP-030203
Zoro #
G304006613
UPC #
7897003803324
Country of Origin
China

Description

Joapes Cassino Reservoir misting fans cool a generous 800 square foot outdoor area circulating at an impressive 1,625 cubic feet per minute CFM, reducing the area temperature by at least 20 degrees. When temperatures rise, create an outdoor “cool zone” of comfort with ultra fine cool mist that lowers area temperature, cleanses the air of dust, smoke and odors, and creates a bug free fly zone. Joape misting fans are ideal for outdoor patios, decks, screen porches and lanais, spa & pool areas, anywhere spot cooling is desired. EcoJet by Joape misting fans are quiet, low-maintenance and energy-efficient. With their unique center centrifugal disk design, there are no nozzles to clog or pumps to break unlike nozzle misting fans and systems. As water droplets hit the center disk spinning at super high velocity, they explode into microscopic fine particles that spread out into a cooling cloud of mist so fine you don’t get wet! Reservoir models feature durable, weather resistant plastic casing with attractive design. Simply fill the reservoir side opening with water from a garden hose. Portable Reservoir misting fans are on a rolling caster base with one locking wheel. The 21-gallon water tank provides all-day cooling up to 10 hours, depending upon the misting level that can be set from low to high with an adjustable rear valve knob. Requires 110 volt outlet, uses light-bulb equivalent energy and low water consumption.

Features
  • Creates cloud of superfine atomized mist to 800 sq ft area
  • Green technology, energy efficient & low water consumption
  • Reservoir base holds 21-gallons for all day misting, adjustable low to high mist setting
  • 110 Volt, 230-watt, ultra-quiet 67 decibel, 1,625 cfm
  • Low maintenance, no nozzles to clog, no filters, no high pressure pumps
Specifications
  • Color: Black
  • Dimension: 84" H x 30 " W x 30 " L
  • Weight: ( lbs ) 83

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews