Hand Sanitizer, 1,200 mL, Cartridge, PK2
- Mfr # 6102064
- Zoro # G423654528
product price:Â
$
70.29
/pk of 2, $35.15/ea
Key Features
Manufacturer Dispenser Part Number
92021192, 92023091, 92023093
Color
Clear
Application
Food Service, General Use, Healthcare
Container Type
Cartridge
Product Type
Hand Sanitizer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6102064
- Zoro #
- G423654528
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 1,200 mL
- Fits Chest Size
- Biodegradable, Recyclable Packaging
Details
- Manufacturer Dispenser Part Number
- 92021192, 92023091, 92023093
- Color
- Clear
- Application
- Food Service, General Use, Healthcare
- Container Type
- Cartridge
- Product Type
- Hand Sanitizer
- Ligature Resistant
- No
- Requires Dispenser
- Yes
- Fragrance
- Fragrance-Free
- Hygiene Properties
- Antibacterial, Dye-Free, Moisturizing, Perfume-Free
- NSF Rating
- Not Rated
- Item
- Hand Sanitizer
- Features
- Biodegradable, Recyclable Packaging
- Alcohol Content
- 70 %
- Formula
- Alcohol, Vitamin E
- Form
- Liquid
- Standards
- California Proposition 65 Compliant, Exceeds U.S. FDA's Requirements for Health Care Personnel Hand Rub, Green Seal Certified, US Food Code Compliant, USDA Bio-Preferred
- Wire Color
- Clear
Description
Hand Sanitizer, Form Liquid, Formula Alcohol, Vitamin E, Container Type Cartridge, Container Size 1,200 mL, Fragrance Fragrance-Free, Hygiene Properties Antibacterial, Dye-Free, Moisturizing, Perfume-Free, Requires Dispenser Yes, Series Not Applicable, Number of Pumps Included Not Applicable, NSF Rating Not Rated, Manufacturer Dispenser Part Number 92021192, 92023091, 92023093, Color Clear, Product Type Hand Sanitizer
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.