This item is Discontinued.

Ecolink Degreaser, 22 oz. Spray Bottle, Clear, 12 PK POSITRON-22

Degreaser, 22 oz. Spray Bottle, Clear, 12 PK (Discontinued)

  • Mfr # POSITRON-22
  • Zoro # G5626798
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POSITRON-22
Zoro #
G5626798
UPC #
-
Country of Origin
United States

Dimensions

Size
22 oz.
Container Size
(12) 22 oz.
Degreaser Container Size
22 oz.
Cleaner Container Size
22 oz

Details

Item
Degreaser
Container Type
Spray Bottle
Fragrance
Mild Terpene
Recommended Dilution
Ready to Use
Color
Clear
Cleaner Container Type
Spray Bottle
Form
Liquid
Degreaser Container Type
Spray Bottle

Description

Degreaser, Spray Bottle, 22 oz, Recommended Dilution Do Not Dilute, Package Quantity 12

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.