Zoro Homepage

Trash Bags, Bwn/Prp, PK100

  • Mfr # SLCT-10G

  • Zoro # G8489657


product price: $204.99
/pk 100, $2.05/ea
Sold in multiples of 2 for $409.98
Free Shipping & Returns

Key Features

Width
14 in
Color
Brown/Purple
Depth
7 in
Height
22 in
Recycled Content
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLCT-10G
Zoro #
G8489657
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Depth
7 in
Height
22 in
Overall Width
14 in

Details

Item
Trash Bags
Color
Brown/Purple
Recycled Content
Yes
Material
Paper
Green Environmental Attribute
Product Contains 100% Recycled Fibers
Basis Weight
28 lb
Weight Capacity
15 lb
Package Configuration
Bundle
Handle Type
None
Bag Bottom Type
Pinch Bottom
Capacity
10 gal
Bag Closure Type
Roll and Crimp
Max. Load
15 lb
Bottom Seal Type
Flat
Bag Product Grouping
Trash Bag
Legend
Select
Scent
Fragrance Free
Bags per Roll
100
Product Type
Trash Bags

Description

Trash Bag, Capacity 10 gal, Trash Bag Material Paper, Thickness Not Applicable, Color Brown/Purple, Bag Closure Type Roll and Crimp, Width 14 in, Height 22 in, Max. Load 15 lb, Bottom Seal Type Flat, Scent Fragrance Free, Legend Select, Package Configuration Bundle, Bags per Roll 100, Item Trash Bags, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.