Trash Bags, Bwn/Prp, PK50
Mfr # SLCT-30G
Zoro # G8489541
product price: $166.99
/pk 50, $3.34/eaSold in multiples of 2 for $333.98
Free Shipping & Returns
Key Features
Width
18 in
Color
Brown/Purple
Depth
10 in
Height
36 in
Recycled Content
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLCT-30G
Zoro #
G8489541
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Depth
10 in
Height
36 in
Overall Width
18 in
Details
Item
Trash Bags
Color
Brown/Purple
Recycled Content
Yes
Material
Paper
Basis Weight
29 lb
Green Environmental Attribute
Product Contains 100% Recycled Fibers
Package Configuration
Bundle
Weight Capacity
40 lb
Bag Bottom Type
Pinch Bottom
Handle Type
None
Bag Closure Type
Roll and Crimp
Max. Load
40 lb
Bag Product Grouping
Trash Bag
Bottom Seal Type
Flat
Capacity
30 gal
Product Type
Trash Bags
Bags per Roll
50
Legend
Select
Scent
Fragrance Free
Description
Trash Bag, Capacity 30 gal, Trash Bag Material Paper, Thickness Not Applicable, Color Brown/Purple, Bag Closure Type Roll and Crimp, Width 18 in, Height 36 in, Max. Load 40 lb, Bottom Seal Type Flat, Scent Fragrance Free, Legend Select, Package Configuration Bundle, Bags per Roll 50, Item Trash Bags, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.