Trash Bag Holder, 40 in H, Steel
- Mfr # ECOLO-STAND
- Zoro # G821692863
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Model Number
Eco-30, Eco-40, LS 1501, SLCT 33
Overall Width
12 in
Length
16 in
Height
40 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ECOLO-STAND
- Zoro #
- G821692863
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 12 in
- Length
- 16 in
- Height
- 40 in
Details
- Compatible Manufacturer Model Number
- Eco-30, Eco-40, LS 1501, SLCT 33
- Material
- Steel
- Item
- Bag Holder
- Compatible with Manufacturer Model Number
- Eco-30, Eco-40, LS 1501, SLCT 33
- For Manufacturer Part Number
- Eco-30, Eco-40, LS 1501, SLCT 33
- Compatible with Mfr. Model Number
- Eco-30, Eco-40, LS 1501, SLCT 33
- Compatible Manufacturer Part Number
- Eco-30, Eco-40, LS 1501, SLCT 33
- Shell Material
- Steel
Description
Bag Holder, Height 40 in, Length 16 in, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.