Zoro Homepage

Pen, Ecolutions, Med, BkPk, PK50

  • Mfr # GSME509BK

  • Zoro # G7876449


product price: $8.45
/pk 50, $0.17/ea

Key Features

Ink Color
Black
Pen Type
Ball Point
Point Size
1mm
Point Type
Medium
Green Certification or Other Recognition
NF Environnment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSME509BK
Zoro #
G7876449
UPC #
-
Country of Origin
Mexico

Dimensions

Point Size
1mm

Details

Ink Color
Black
Pen Type
Ball Point
Item
Stic Pen
Point Type
Medium
Green Certification or Other Recognition
NF Environnment
Features
Flexible, Long Lasting, Break Resistant, Eco-friendly, PVC-free, Pocket Clip, Lightweight, Smooth Writing, Visible Ink Supply
Standards
EN71-3 ASTM F 963 16 CFR 1303 EEC : 91/338 ASTM D - 4236 BS 7272-1 BS 7272-2
Material
Plastic
Recycled Content
0.74

Description

Pen,Ecolutions,Med,BkPk,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.