Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Inflator, Digital, Max PSI 150.

  • Mfr # EM1215-003

  • Zoro # G514744749


product price: $40.89
/ea

Key Features

Includes
Ball needle*1, Air nozzle*2, Fuse*1, Air hose*1, USB type-C charging cord, 10ft Cigarette Light Cord*1, Accy bag
Material
Polypropylene
Length
6.92 in
For Use With
Inflation for car, bike, and truck tires
Height (In.)
10.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM1215-003
Zoro #
G514744749
UPC #
810941033629
Country of Origin
China

Dimensions

Length
6.92 in
Height (In.)
10.97 in
Width
3 in

Details

Includes
Ball needle*1, Air nozzle*2, Fuse*1, Air hose*1, USB type-C charging cord, 10ft Cigarette Light Cord*1, Accy bag
Material
Polypropylene
For Use With
Inflation for car, bike, and truck tires
Color
Red/Black
Features
Air compressor, battery charging, and flashlight
Accessories Included
Yes
Battery Included
Yes

Description

The Ecomax Portable Digital Inflator - your ultimate travel companion for hassle-free inflation. Whether it's your car, bike, motorcycle tires, sports equipment, or even emergency phone charging, this versatile inflator has got you covered! With a maximum PSI of 150, the Ecomax Inflator ensures your tires are always perfectly inflated for a smooth and safe ride. Its powerful 12.6V battery guarantees reliable performance, while the USB port conveniently transforms it into a power bank to charge your phone on the go. The built-in LED flashlight illuminates your surroundings for nighttime emergencies or tire changes. The auto-stop feature lets you set your desired PSI level, and the inflator takes care of the rest, stopping automatically when the target pressure is reached. Also includes various adapters including a ball needle, air nozzle, fuse, and an air hose.


  • •Inflates car tires, motorcycle tires, bicycle tires, and more!
  • •With a max PSI of 150 and a powerful 12.6V battery, this inflator ensures your tires are perfectly inflated for a safe and smooth ride.
  • •Set your desired PSI level, and the inflator stops automatically when the target pressure is reached
  • •Built-in LED light perfect for low light conditions
  • •Includes: ball needle, air nozzle, fuse, air hose, 3ft Type-C cord, 10ft cigarette-light charging cord, and accessory bag.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.