Zoro Homepage

Natual Medium-Heavy Weight, Earthtone

  • Mfr # FRWP007448000000250

  • Zoro # G316478439


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Material
BioDegradable paper mulch
Type
Medium-Heavy Weight
Color
Earthtone
Biodegradable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRWP007448000000250
Zoro #
G316478439
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Length
250 ft

Details

Material
BioDegradable paper mulch
Type
Medium-Heavy Weight
Color
Earthtone
Biodegradable
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.