
Natual Medium-Heavy Weight, Earthtone
Mfr # FRWP007460000000100
Zoro # G216478461
product price: $79.25
/ea
Free Shipping & Returns
Key Features
Type
Medium-Heavy Weight
Material
BioDegradable paper mulch
Color
Earthtone
Biodegradable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRWP007460000000100
Zoro #
G216478461
UPC #
-
Country of Origin
United States
Dimensions
Length
100 ft
Width
60 in
Details
Type
Medium-Heavy Weight
Material
BioDegradable paper mulch
Color
Earthtone
Biodegradable
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.