Zoro Homepage

Fire Extinguisher Cabinet, Surface Mount, 24 in Height, 10 lb

  • Mfr # 9752-IC

  • Zoro # G0514845


product price: $48.69
/ea

Key Features

Overall Height
24 in
Overall Width
9 in
Housing Material
Steel
Window Material
Tempered Glass
For Tank Weight
15.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9752-IC
Zoro #
G0514845
UPC #
883232379003
Country of Origin
United States

Dimensions

Overall Height
24 in
Overall Width
9 in
Overall Depth
7.5 in
Inside Depth
7.5 in
Inside Width
9 in
Inside Height
24 in

Details

Item
Fire Extinguisher Cabinet
Housing Material
Steel
Window Material
Tempered Glass
For Tank Weight
15.5 lb
Mount Type
Surface
Window Color
Clear
Includes
Glass Clips, Screws, Trim Kit
Housing Material Finish
Powder Coated
Resistance Properties
Vandal Resistant
Break-Glass Window
Yes
Viewing Window
Yes
For Location
Outdoor
Includes Mounting Hardware
Yes
Lock Type
Keyed
Includes Break-Glass Tool
Yes
Color
White

Description

Fire Extinguisher Cabinet, Break-Glass Window Yes, For Location Outdoor, For Tank Weight 15.5 lb, Housing Material Steel, Mount Type Surface, Mounting Location Wall, Overall Height 24 in, Overall Width 9 in, Housing Color White, Housing Material Finish Powder Coated, Includes Glass Clips, Screws, Trim Kit, Includes Break-Glass Tool Yes, Includes Mounting Hardware Yes, Inside Depth 7.5 in, Inside Height 24 in, Inside Width 9 in, Lock Type Keyed, Overall Depth 7.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.