Zoro Homepage

2-Way Glass Connector, Chrome, 200PK

  • Mfr # CON/2

  • Zoro # G8872851


product price: $285.99
/pk 200, $1.43/ea
Free Shipping & Returns

Key Features

Material
Plastic
Overall Height
1 in
Overall Depth
1 in
Overall Width
1/2 in
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CON/2
Zoro #
G8872851
UPC #
841134101306
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Depth
1 in
Overall Width
1/2 in

Details

Material
Plastic
Finish
Chrome
Color
Silver
Shelf Style
Solid
For Use With
Bins, Glass Shelves
Item
Glass Binning Connector 2 Way
Finish - Shelving and Racks
Chrome Plated
Includes
Tightening Screws
Sleeve Type
2-Way

Description

Glass Binning Connector 2 Way, Silver, Chrome, Plastic, Overall Depth 1 in, Overall Height 1 in, Overall Width 1/2 in, Tightening Screws, 2-Way, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.