Zoro Homepage

8" Grid Wall Peg Hook

  • Mfr # GW/H8

  • Zoro # G805261023


product price: $19.95
/ea
Sold in multiples of 25 for $498.75

Key Features

Material
Steel
Type
Hook
Assembled
Yes
Color
Silver
Length
8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GW/H8
Zoro #
G805261023
UPC #
818703007789
Country of Origin
Switzerland

Dimensions

Length
8 in.

Details

Material
Steel
Type
Hook
Assembled
Yes
Color
Silver
Item - Slatwalls
8" Grid Wall Peg Hook - Pack of 12

Description

- GW/H8- PEG HOOK ATTACHES EASILY TO GRID WALL. IDEAL FOR HANGING LARGER ITEMS. SOLD IN PACKAGE OF 12.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.