Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acrylic Sign Holder, 11" W x 7" H, PK24

  • Mfr # PK711

  • Zoro # G8877657


product price: $365.99
/pk 24, $15.25/ea
Free Shipping & Returns

Key Features

Product Type
Acrylic Sign Holder,11" W x 7" H,PK24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK711
Zoro #
G8877657
UPC #
818703008618
Country of Origin
China

Details

Item
Acrylic Sign Holder,11" W x 7" H,PK24
Product Type
Acrylic Sign Holder,11" W x 7" H,PK24

Description

Acrylic Sign Holder,11" W x 7" H,Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.