Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Econoco Acrylic Slatwall Dump Bin, 12" x 9", PK4 HP/DB1209

Acrylic Slatwall Dump Bin, 12" x 9", PK4 (Discontinued)

  • Mfr # HP/DB1209
  • Zoro # G8875015
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP/DB1209
Zoro #
G8875015
UPC #
818703002456
Country of Origin
China

Details

Item
Acrylic Slatwall Dump Bin,12" x 9",PK4

Description

Acrylic Slatwall Dump Bin,12" x 9",Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.