Zoro Homepage
This item is Discontinued.
Econoco Acrylic Support Tray, 24" x 12", PK2 HP/EST2412

Acrylic Support Tray, 24" x 12", PK2 (Discontinued)

  • Mfr # HP/EST2412
  • Zoro # G8874927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP/EST2412
Zoro #
G8874927
UPC #
841134104147
Country of Origin
China

Details

Item
Acrylic Support Tray,24" x 12",PK2

Description

Our HP line of impact resistant displays are composed of acrylic multipolymer material that will reduce losses due to damage while maintaining its acrylic-like contoured clarity. Wherever usable, HP will provide both low cost and long life to any displayy program.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.