Add-On Bracket, Satin, 12"L, 25PK
Mfr # WBL12
Zoro # G3853398
product price: $89.69
/pk 25, $3.59/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Silver
Load Capacity
35 lb
Used with Display Type
Single Slotted Standards
Shelving Type
Add-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WBL12
Zoro #
G3853398
UPC #
818703009639
Country of Origin
China
Dimensions
Overall Height
3 in
Overall Width
1/2 in
Length
12"
Overall Depth
12 in
Slot Length
1/2 in
Details
Material
Steel
Color
Silver
Item
Shelving Bracket
Load Capacity
35 lb
Used with Display Type
Single Slotted Standards
Shelving Type
Add-On
Includes
16 ga.
For Use With
Wood Medium or Heavy Weigth Universal Slotted Standards
Gauge
16 ga
Finish
Zinc-Plated
Whole Unit Load Capacity
35 lb
Slotted Standard Format
Single
Slot Spacing
1 in
Duty Rating
Heavy Duty
Product Type
Wood Shelf Left Bracket
For Display Type
Single Slotted Standards
Description
Shelving Bracket, Steel, Zinc-Plated, Silver, Overall Depth 12 in, Overall Height 3 in, Overall Width 1/2 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 35 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single Slotted Standards, Mounting Type Hanging, Product Type Wood Shelf Left Bracket, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.