Zoro Homepage

Add-On Bracket Satin, 14"L 25PK

  • Mfr # WBC14

  • Zoro # G3853407


product price: $99.99
/pk 25, $4.00/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
For Use With
Wood Medium or Heavy Weigth Universal Slotted Standards
Overall Depth
14 in
Overall Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBC14
Zoro #
G3853407
UPC #
841134109623
Country of Origin
China

Dimensions

Overall Depth
14 in
Overall Width
1/2 in
Length
14"
Overall Height
3 in
Slot Length
1/2 in

Details

Material
Steel
Color
Silver
Item
Shelving Bracket
For Use With
Wood Medium or Heavy Weigth Universal Slotted Standards
Gauge
16 ga
Shelving Type
Add-On
Finish
Zinc-Plated
Load Capacity
35 lb
Used with Display Type
Single Slotted Standards
Slot Spacing
1 in
Whole Unit Load Capacity
35 lb
For Display Type
Single Slotted Standards
Product Type
Wood Shelf Center Bracket
Duty Rating
Heavy Duty
Slotted Standard Format
Single

Description

Shelving Bracket, Steel, Zinc-Plated, Silver, Overall Depth 14 in, Overall Height 3 in, Overall Width 1/2 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 35 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single Slotted Standards, Mounting Type Hanging, Product Type Wood Shelf Center Bracket, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.