Zoro Homepage

Add-On Bracket Smooth, 1/8" Thick 25PK

  • Mfr # G12

  • Zoro # G3854280


product price: $93.79
/pk 25, $3.75/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Gauge
16 ga
Used with Display Type
Single Slotted Standards
For Use With
Heavy Duty Wall, Recessed Standards and Snap-On Attachments
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G12
Zoro #
G3854280
UPC #
818703005150
Country of Origin
China

Dimensions

Overall Width
1/8 in
Overall Depth
12 in
Length
12"
Thickness
1/8"
Overall Height
3 in
Slot Length
1 in

Details

Material
Steel
Color
Silver
Item
Shelving Bracket
Gauge
16 ga
Used with Display Type
Single Slotted Standards
For Use With
Heavy Duty Wall, Recessed Standards and Snap-On Attachments
Includes
Screws
Shelving Type
Add-On
Finish
Zinc-Plated
Load Capacity
40 lb
Whole Unit Load Capacity
40 lb
Product Type
Attachment Bracket
Slotted Standard Format
Single
Duty Rating
Heavy Duty
For Display Type
Single Slotted Standards
Slot Spacing
2 in

Description

Shelving Bracket, Steel, Zinc-Plated, Silver, Overall Depth 12 in, Overall Height 3 in, Overall Width 1/8 in, Slot Length 1 in, Slot Spacing 2 in, Whole Unit Load Capacity 40 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single Slotted Standards, Mounting Type Hanging, Product Type Attachment Bracket, Includes Screws, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.