Add-On Bracket Smooth, Silver, w/Lip 25PK
Mfr # GSBL12
Zoro # G3854168
product price: $105.99
/pk 25, $4.24/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Silver
Includes
Lip
Used with Display Type
Single Slotted Standards
Finish
Zinc-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSBL12
Zoro #
G3854168
UPC #
818703007673
Country of Origin
China
Dimensions
Overall Height
3 in
Overall Width
1/8 in
Overall Depth
12 in
Slot Length
1 in
Details
Material
Steel
Color
Silver
Item
Shelving Bracket
Includes
Lip
Used with Display Type
Single Slotted Standards
Finish
Zinc-Plated
Gauge
16 ga
For Use With
Heavy Duty 1 in Slot on 2 in Centers
Load Capacity
40 lb
Shelving Type
Add-On
Slotted Standard Format
Single
For Display Type
Single Slotted Standards
Duty Rating
Heavy Duty
Product Type
Fixed Shelf Bracket
Whole Unit Load Capacity
40 lb
Slot Spacing
2 in
Description
Shelving Bracket, Steel, Zinc-Plated, Silver, Overall Depth 12 in, Overall Height 3 in, Overall Width 1/8 in, Slot Length 1 in, Slot Spacing 2 in, Whole Unit Load Capacity 40 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single Slotted Standards, Mounting Type Hanging, Product Type Fixed Shelf Bracket, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.