Zoro Homepage

Add-On Cube Waterfall, Black, 16 ga., 24PK

  • Mfr # RH7B/MAB

  • Zoro # G3852969


product price: $113.99
/pk 24, $4.75/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Height
3 in
Overall Depth
18 in
Overall Width
1/4 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RH7B/MAB
Zoro #
G3852969
UPC #
841134107148
Country of Origin
China

Dimensions

Overall Height
3 in
Overall Depth
18 in
Overall Width
1/4 in

Details

Material
Steel
Gauge
16 ga
Finish
Matte
Color
Black
Item
Cube Waterfall
Includes
16 ga.
Load Capacity
35 lb
Shelving Type
Add-On
Used with Display Type
Hangrail Tubing Accessory
For Tube Shape
Rectangular
Stop Type
Ball
Shelf Adjustment Type
Fixed

Description

Cube Waterfall, Steel, Matte, Black, Load Capacity 35 lb, Overall Depth 18 in, Overall Height 3 in, Overall Width 1/4 in, Gauge 16 ga, For Tube Shape Rectangular, Shelf Adjustment Type Fixed, Stop Type Ball, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.