Zoro Homepage

Add-On Cube Waterfall, Chrome, Silver, 24PK

  • Mfr # RW/7B

  • Zoro # G3851745


product price: $137.99
/pk 24, $5.75/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Height
1 1/2 in
Overall Depth
17 1/2 in
Overall Width
1/2 in
Gauge
17 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RW/7B
Zoro #
G3851745
UPC #
841134107421
Country of Origin
China

Dimensions

Overall Height
1 1/2 in
Overall Depth
17 1/2 in
Overall Width
1/2 in

Details

Material
Steel
Gauge
17 ga
Finish
Chrome
Color
Silver
Item
Cube Waterfall
Shelving Type
Add-On
Load Capacity
35 lb
Used with Display Type
Hangrail Tubing Accessory
Shelf Adjustment Type
Fixed
Stop Type
Ball
For Display Type
Slatwall

Description

Cube Waterfall, Steel, Chrome, Silver, Load Capacity 35 lb, Overall Depth 17 1/2 in, Overall Height 1 1/2 in, Overall Width 1/2 in, Gauge 17 ga, For Display Type Slatwall, Shelf Adjustment Type Fixed, Stop Type Ball, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.