Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Add-On Double Slotted Standard 48"H x 1-1/4"W, Satin, PK10

  • Mfr # SS20/48

  • Zoro # G3853221


product price: $68.59
/pk 10, $6.86/ea

Key Features

Material
Steel
Overall Height
48 in
Overall Depth
1/2 in
Overall Width
1 1/4 in
Gauge
17 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS20/48
Zoro #
G3853221
UPC #
841134108022
Country of Origin
China

Dimensions

Overall Height
48 in
Overall Depth
1/2 in
Overall Width
1 1/4 in
Length
48"
Thickness
1/16"
Width
1-1/4"
Height
48"
Slot Length
1/2 in

Details

Material
Steel
Gauge
17 ga
Finish
Zinc-Plated
Color
Silver
Item
Double Slotted Standard
Shelving Type
Add-On
Used with Display Type
Surface Mount Slotted Standards
Load Capacity
250 lb
Product Type
Slotted Standard
Slotted Standard Format
Double
For Display Type
Surface Mount Slotted Standards
Duty Rating
Heavy Duty
Slot Spacing
1 in
Whole Unit Load Capacity
250 lb

Description

Double Slotted Standard, Steel, Zinc-Plated, Silver, Overall Depth 1/2 in, Overall Height 48 in, Overall Width 1 1/4 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 250 lb, Gauge 17 ga, Duty Rating Heavy Duty, Slotted Standard Format Double, For Display Type Surface Mount Slotted Standards, Mounting Type Screw-In, Product Type Slotted Standard, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.