Zoro Homepage

Add-on End Cap, Matte, 100PK

  • Mfr # EC4/MAB

  • Zoro # G3950348


product price: $59.99
/pk 100, $0.60/ea

Key Features

Material
Steel
Overall Height
1 in
Overall Depth
2 in
Overall Width
1/4 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC4/MAB
Zoro #
G3950348
UPC #
841134102105
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Depth
2 in
Overall Width
1/4 in

Details

Material
Steel
Gauge
16 ga
Finish
Matte
Color
Black
For Use With
1/2 in x 1 1/2 in Rectangular Tubing
Item
End Cap
Shelving Type
Add-On
Used with Display Type
Hangrail Tubing Accessory
For Tube Shape
Rectangular
Shelf Adjustment Type
Fixed

Description

End Cap, Steel, Matte, Black, Overall Depth 2 in, Overall Height 1 in, Overall Width 1/4 in, Gauge 16 ga, For Tube Shape Rectangular, Shelf Adjustment Type Fixed, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.