Zoro Homepage

Add-On Faceout 6", Chrome, 24PK

  • Mfr # RW/6

  • Zoro # G3851751


product price: $72.35
/pk 24, $3.01/ea

Key Features

Material
Steel
Overall Height
1 1/2 in
Overall Depth
6 in
Overall Width
1/2 in
Gauge
17 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RW/6
Zoro #
G3851751
UPC #
841134107414
Country of Origin
China

Dimensions

Overall Height
1 1/2 in
Overall Depth
6 in
Overall Width
1/2 in
Length
6"

Details

Material
Steel
Gauge
17 ga
Finish
Chrome
Color
Silver
Item
Faceout
Used with Display Type
Hangrail Tubing Accessory
Shelving Type
Add-On
Load Capacity
35 lb
Shelf Adjustment Type
Fixed
For Display Type
Slatwall
Stop Type
End Tab

Description

Faceout, Steel, Chrome, Silver, Load Capacity 35 lb, Overall Depth 6 in, Overall Height 1 1/2 in, Overall Width 1/2 in, Gauge 17 ga, For Display Type Slatwall, Shelf Adjustment Type Fixed, Stop Type End Tab, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.