Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Add-On Faceout 6", Chrome, 24PK

  • Mfr # SW/6

  • Zoro # G3851620


product price: $57.15
/pk 24, $2.38/ea

Key Features

Material
Steel
Overall Height
3 in
Overall Depth
6 in
Overall Width
1/8 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SW/6
Zoro #
G3851620
UPC #
841134108305
Country of Origin
China

Dimensions

Overall Height
3 in
Overall Depth
6 in
Overall Width
1/8 in
Length
6"

Details

Material
Steel
Gauge
16 ga
Finish
Chrome
Color
Silver
Item
Faceout
Used with Display Type
Slatwall
Load Capacity
35 lb
Shelving Type
Add-On
Stop Type
Ball
For Display Type
Slatwall
Shelf Adjustment Type
Fixed

Description

Faceout, Steel, Chrome, Silver, Load Capacity 35 lb, Overall Depth 6 in, Overall Height 3 in, Overall Width 1/8 in, Gauge 16 ga, For Display Type Slatwall, Shelf Adjustment Type Fixed, Stop Type Ball, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.