Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UF9
Zoro #
G3852899
UPC #
841134109494
Country of Origin
China
Dimensions
Overall Depth
1/2 in
Overall Height
1 in
Overall Width
1 1/4 in
Details
Item
Flange U
Color
Silver
Gauge
16
Material
Steel
For Use With
1-1/4 in and 1-5/16 in Round Tubing
Finish
Chrome
Load Capacity
35 lb
Shelving Type
Add-On
Used with Display Type
Hangrail Tubing Accessory
Description
Flange U, Overall Depth 1/2 in, Overall Height 1 in, Overall Width 1 1/4 in, 35 lb Load Capacity, Steel, Silver, Chrome, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.