Zoro Homepage

Add On Hook 1", Chrome, 96PK

  • Mfr # SW/H1

  • Zoro # G3950059


product price: $49.99
/pk 96, $0.52/ea

Key Features

Material
Steel
Overall Height
1/4 in
Overall Depth
1 in
Overall Width
1/4 in
Gauge
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW/H1
Zoro #
G3950059
UPC #
818703009509
Country of Origin
China

Dimensions

Overall Height
1/4 in
Overall Depth
1 in
Overall Width
1/4 in
Width
1/4"
Length
1"
Thickness
1/4"

Details

Material
Steel
Gauge
16
Finish
Chrome
Color
Silver
Item
Hook
Shelving Type
Add-On
Used with Display Type
Slatwall
Load Capacity
25 lb
Hook Type
Single Standard Hook

Description

Hook, Steel, Chrome, Silver, Overall Depth 1 in, Overall Height 1/4 in, Overall Width 1/4 in, Hook Type Single Standard Hook, Load Capacity 25 lb, Package Quantity 96

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.