Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Scarecrow, 1"D, 20" to 35"W, 3"H, 6PK

  • Mfr # EBL/T

  • Zoro # G3851596


product price: $70.19
/pk 6, $11.70/ea

Key Features

Material
Steel
Overall Height
3 in
Overall Depth
1 in
Overall Width
20 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EBL/T
Zoro #
G3851596
UPC #
841134102068
Country of Origin
China

Dimensions

Overall Height
3 in
Overall Depth
1 in
Overall Width
20 in
Length
35"
Width
35"

Details

Material
Steel
Gauge
16 ga
Finish
Semi Gloss
Color
Black
Item
Adjustable Scarecrow
Load Capacity
10 lb
Used with Display Type
Slatwall
Shelving Type
Add-On
Shelf Adjustment Type
Fixed
For Display Type
Slatwall

Description

Adjustable Scarecrow, Steel, Semi Gloss, Black, Load Capacity 10 lb, Overall Depth 1 in, Overall Height 3 in, Overall Width 20 in, Gauge 16 ga, For Display Type Slatwall, Shelf Adjustment Type Fixed, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.