Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Scarecrow, 5"D, 20" to 35"W, 5"H, 6PK

  • Mfr # SW/T

  • Zoro # G3851569


product price: $87.15
/pk 6, $14.53/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Height
5 in
Overall Depth
5 in
Overall Width
20 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SW/T
Zoro #
G3851569
UPC #
841134108459
Country of Origin
China

Dimensions

Overall Height
5 in
Overall Depth
5 in
Overall Width
20 in
Length
35"
Width
35"

Details

Material
Steel
Gauge
16 ga
Finish
Chrome
Color
Silver
Item
Adjustable Scarecrow
Load Capacity
15 lb
Shelving Type
Add-On
Used with Display Type
Slatwall
Shelf Adjustment Type
Fixed
For Display Type
Slatwall

Description

Adjustable Scarecrow, Steel, Chrome, Silver, Load Capacity 15 lb, Overall Depth 5 in, Overall Height 5 in, Overall Width 20 in, Gauge 16 ga, For Display Type Slatwall, Shelf Adjustment Type Fixed, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.