Adjustable Shelving Bracket 14"D, 3/32"W, 3"H, 25PK
Mfr # GC14
Zoro # G3853468
product price: $75.79
/pk 25, $3.03/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Silver
Load Capacity
40 lb
Gauge
16 ga
Shelving Type
Add-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GC14
Zoro #
G3853468
UPC #
841134103225
Country of Origin
China
Dimensions
Overall Width
1/16 in
Length
14"
Overall Depth
14 in
Overall Height
3 in
Thickness
3/32"
Width
3/32"
Slot Length
1/2 in
Details
Material
Steel
Color
Silver
Item
Adjustable Shelving Bracket
Load Capacity
40 lb
Gauge
16 ga
Shelving Type
Add-On
Finish
Chrome
Used with Display Type
Single Slotted Standards
Includes
(5) Spring Settings
For Display Type
Single Slotted Standards
Duty Rating
Heavy Duty
Product Type
Tap-In Adjustable Shelf Bracket
Slotted Standard Format
Single
Slot Spacing
1 in
Whole Unit Load Capacity
40 lb
Description
Adjustable Shelving Bracket, Steel, Chrome, Silver, Overall Depth 14 in, Overall Height 3 in, Overall Width 1/16 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 40 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single Slotted Standards, Mounting Type Hanging, Product Type Tap-In Adjustable Shelf Bracket, Includes (5) Spring Settings, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.