Zoro Homepage

Alta Pedastal Table 24" x 24"x 72"x Maple

  • Mfr # T504SC-H

  • Zoro # G8879930


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Finish
Maple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T504SC-H
Zoro #
G8879930
UPC #
841134108923
Country of Origin
China

Details

Finish
Maple
Item
Alta Pedastal Table,24" x 24"x 72",Maple

Description

Alta Pedastal Table,24 In. x 24 In.x 72 In.,Maple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.