Zoro Homepage

Bracket 10"L, Nylon Stabilizer, 25PK

  • Mfr # GB10

  • Zoro # G3853510


product price: $61.89
/pk 25, $2.48/ea

Key Features

Material
Steel
Color
Silver
Shelving Type
Add-On
Load Capacity
40 lb
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB10
Zoro #
G3853510
UPC #
841134103171
Country of Origin
China

Dimensions

Overall Height
3 in
Overall Depth
10 in
Overall Width
1/8 in
Length
10"
Slot Length
1/2 in

Details

Material
Steel
Color
Silver
Item
Shelving Bracket
Shelving Type
Add-On
Load Capacity
40 lb
For Use With
Medium or Heavy Weigth Universal Slotted Standards
Finish
Chrome
Includes
Nylon Stabilizer
Used with Display Type
Single Slotted Standards
Gauge
16 ga
Whole Unit Load Capacity
40 lb
Slotted Standard Format
Single
Duty Rating
Heavy Duty
Product Type
Stabilized Shelf Bracket
For Display Type
Single Slotted Standards
Slot Spacing
1 in

Description

Shelving Bracket, Steel, Chrome, Silver, Overall Depth 10 in, Overall Height 3 in, Overall Width 1/8 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 40 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single Slotted Standards, Mounting Type Hanging, Product Type Stabilized Shelf Bracket, Includes Nylon Stabilizer, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.