Zoro Homepage

Bracket 12"L, 3/32 " Thick, 25PK

  • Mfr # GA12-SC

  • Zoro # G3853565


product price: $60.95
/pk 25, $2.44/ea

Key Features

Material
Steel
Color
Silver
Overall Width
1/8 in
Gauge
16 ga
Overall Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA12-SC
Zoro #
G3853565
UPC #
841134103140
Country of Origin
China

Dimensions

Overall Width
1/8 in
Overall Depth
12 in
Length
12"
Thickness
3/32"
Overall Height
3 in
Slot Length
1 in

Details

Material
Steel
Color
Silver
Item
Shelving Bracket
Gauge
16 ga
Used with Display Type
Single Slotted Standards
Load Capacity
40 lb
Finish
Satin-Chrome
For Use With
Medium or Heavy Weigth Universal Slotted Standards
Shelving Type
Add-On
Duty Rating
Heavy Duty
Slotted Standard Format
Single
Whole Unit Load Capacity
40 lb
Product Type
Tap-In Fixed Shelf Bracket
Slot Spacing
2 in
For Display Type
Single Slotted Standards

Description

Shelving Bracket, Steel, Satin-Chrome, Silver, Overall Depth 12 in, Overall Height 3 in, Overall Width 1/8 in, Slot Length 1 in, Slot Spacing 2 in, Whole Unit Load Capacity 40 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single Slotted Standards, Mounting Type Hanging, Product Type Tap-In Fixed Shelf Bracket, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.