Zoro Homepage

Bracket 14"L, Silver, 25PK

  • Mfr # GHD14

  • Zoro # G3853440


product price: $77.89
/pk 25, $3.12/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Load Capacity
40 lb
Thickness
3/32"
Overall Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHD14
Zoro #
G3853440
UPC #
841134103423
Country of Origin
China

Dimensions

Thickness
3/32"
Overall Depth
14 in
Overall Height
3 in
Overall Width
1/8 in
Length
14"
Slot Length
1/2 in

Details

Material
Steel
Color
Silver
Item
Shelving Bracket
Load Capacity
40 lb
Finish
Chrome
Gauge
16 ga
For Use With
Medium or Heavy Weigth Universal Slotted Standards
Shelving Type
Add-On
Used with Display Type
Single Slotted Standards
Duty Rating
Heavy Duty
Product Type
Tap-In Fixed Shelf Bracket
For Display Type
Single Slotted Standards
Whole Unit Load Capacity
40 lb
Slotted Standard Format
Single
Slot Spacing
1 in

Description

Shelving Bracket, Steel, Chrome, Silver, Overall Depth 14 in, Overall Height 3 in, Overall Width 1/8 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 40 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single Slotted Standards, Mounting Type Hanging, Product Type Tap-In Fixed Shelf Bracket, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.