Bracket 3"L, Silver, 25PK
Mfr # SLT/3
Zoro # G3854448
product price: $75.49
/pk 25, $3.02/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Silver
Overall Width
1/2 in
Thickness
1/8"
Used with Display Type
Single Slotted Standards
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLT/3
Zoro #
G3854448
UPC #
841134107827
Country of Origin
China
Dimensions
Overall Width
1/2 in
Thickness
1/8"
Overall Depth
3 in
Overall Height
1 1/2 in
Length
3"
Slot Length
1/2 in
Details
Material
Steel
Color
Silver
Item
Rectangular Tubing Bracket
Used with Display Type
Single Slotted Standards
Finish
Chrome
For Use With
Heavy Duty 1/8 in Thick Slotted Standards
Gauge
16 ga
Shelving Type
Add-On
Load Capacity
35 lb
Whole Unit Load Capacity
35 lb
Product Type
Rectangular Tubing Bracket
For Display Type
Single Slotted Standards
Slotted Standard Format
Single
Slot Spacing
1 in
Duty Rating
Heavy Duty
Description
Rectangular Tubing Bracket, Steel, Chrome, Silver, Overall Depth 3 in, Overall Height 1 1/2 in, Overall Width 1/2 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 35 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single Slotted Standards, Mounting Type Hanging, Product Type Rectangular Tubing Bracket, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.