Bracket Chrome, 14"L, 25PK
Mfr # GB14
Zoro # G3853495
product price: $71.89
/pk 25, $2.88/eaKey Features
Material
Steel
Color
Silver
Used with Display Type
Single Slotted Standards
Shelving Type
Add-On
Includes
Nylon Stabilizer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB14
Zoro #
G3853495
UPC #
841134103195
Country of Origin
China
Dimensions
Overall Height
3 in
Overall Width
1/8 in
Overall Depth
14 in
Length
14"
Thickness
3/32"
Slot Length
1/2 in
Details
Material
Steel
Color
Silver
Item
Shelving Bracket
Used with Display Type
Single Slotted Standards
Shelving Type
Add-On
Includes
Nylon Stabilizer
For Use With
Medium or Heavy Weigth Universal Slotted Standards
Finish
Chrome
Gauge
16 ga
Load Capacity
40 lb
For Display Type
Single Slotted Standards
Slotted Standard Format
Single
Whole Unit Load Capacity
40 lb
Product Type
Stabilized Shelf Bracket
Slot Spacing
1 in
Duty Rating
Heavy Duty
Description
Shelving Bracket, Steel, Chrome, Silver, Overall Depth 14 in, Overall Height 3 in, Overall Width 1/8 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 40 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single Slotted Standards, Mounting Type Hanging, Product Type Stabilized Shelf Bracket, Includes Nylon Stabilizer, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.