Zoro Homepage

Bracket Chrome, 14"L, 3/32" Thick, 25PK

  • Mfr # GA14

  • Zoro # G3853556


product price: $53.15
/pk 25, $2.13/ea

Key Features

Material
Steel
Color
Silver
Gauge
16 ga
Length
14"
Overall Width
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA14
Zoro #
G3853556
UPC #
818703007611
Country of Origin
China

Dimensions

Length
14"
Overall Width
1/8 in
Overall Depth
14 in
Thickness
3/32"
Overall Height
3 in
Slot Length
1/2 in

Details

Material
Steel
Color
Silver
Item
Shelving Bracket
Gauge
16 ga
Finish
Chrome
Used with Display Type
Single Slotted Standards
Load Capacity
40 lb
Shelving Type
Add-On
For Use With
Medium or Heavy Weigth Universal Slotted Standards
Product Type
Tap-In Fixed Shelf Bracket
For Display Type
Single Slotted Standards
Slotted Standard Format
Single
Whole Unit Load Capacity
40 lb
Slot Spacing
1 in
Duty Rating
Heavy Duty

Description

Shelving Bracket, Steel, Chrome, Silver, Overall Depth 14 in, Overall Height 3 in, Overall Width 1/8 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 40 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single Slotted Standards, Mounting Type Hanging, Product Type Tap-In Fixed Shelf Bracket, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.